Beli tools remover di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Hose Remover Pliers (Tang Jepit Lancip Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    JTC Hose Remover Pliers (Tang Jepit Lancip Otomotif)
    atribut:
    • Overall Length (mm): 200
    • Range to Use (mm): 4~12.7
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. JTC Door Upholstery Remover
    Rating:
    80% of 100
    (1)
    Mulai

    Rp73.900

  3. JTC Brake Spring Tool (Perkakas Rem)
    Mulai

    Rp149.900

    JTC Brake Spring Tool (Perkakas Rem)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. BONDHUS Screwdriver Nail Iron Comfort Grip (Obeng)
    Mulai

    Rp189.900

    BONDHUS Screwdriver Nail Iron Comfort Grip (Obeng)
    atribut:
    • Material: Shaft: Chrome vanadium steel, Grip: Polypropylene resin
    • Shaft Length (mm): 100
    • Cutting Edge: Nail removal
    • Overall Length (mm): 210
  5. monotaro Hose remover puller
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    monotaro Hose remover puller
    Deskripsi:
    It is a special tool to extract hose from pipe. In the connection part such as fuel hose and vacuum hose, insert the tip into the space between the pipe and hose (border) (silver on the hose side, black on the pipe side), it is possible to remove the hose from the pipe by just grasping the main body is. Pull out the hose from the pipe
    atribut:
    • Width (mm): 27 (tip) / 70 (grip)
    • Overall Length (mm): 200
    • Operating Range (mm): 4-12.7 (pipe)
  6. Matlock O-Clip & Pincer Kit
    Mulai

    Rp2.399.900

    Matlock O-Clip & Pincer Kit
    Deskripsi:
    Made from zinc-plated mild steel. Supplied complete with pincers. 165 Piece with Pincers, size range: 13T to 20T.
    atribut:
    • Surface Treatment: Zinc Plated
    • Number of Pieces: 165
    • Diameter Min - Max: 11 - 20mm
    • Band Thickness: 0.9; 1.2mm
    • Material: Stee
    • Fastening Method: Pinch
    • Type of Hose Clip: O-Clips
    • Industry Recommendation: Agricutral / Farming Automotive Electrical Hardware / DIY Industrial
    • Band width: 13.3 and 20.5mm
    • Standards Met: DIN 3017
  7. KYOTO TOOL (KTC) Hose Clip Plier
    Mulai

    Rp649.900

    KYOTO TOOL (KTC) Hose Clip Plier
    Deskripsi:
    -Hard-to -come out from the held hose clip and usable in a narrow or deep place because the teeth is grid pattern mountain shape edges.-The grip part is subjected to anti-slip treatment. A resin cover is not equipped in order to reach to a narrower plac
  8. JTC Radio Remover Tool
    Mulai

    Rp119.900

    JTC Radio Remover Tool
    atribut:
    • Application: VW, AUDI, FORD
  9. Kennedy Trim Pin Remover O/A
    Mulai

    Rp169.900

    Kennedy Trim Pin Remover O/A
    Deskripsi:
    Designed for removing vehicle trim panels and upholstery. Also used for replacing door locks, window mechanisms and general bodywork repairs.
    atribut:
    • Length: 230mm
    • Additional Features: Plastic handle
    • Tool Material: Metal
    • Includes: Tool only
    • Part Number: KEN5031500K
  10. TEKIRO Torx Key Set (Kunci L Bintang)
    Mulai

    Rp57.900

    TEKIRO Torx Key Set (Kunci L Bintang)
    Deskripsi:
    TEKIRO Set Kunci L bintang T10 panjang merupakan set kunci L yang dapat digunakan untuk membuka dan melepas baut atau sekrup dengan bentuk kepala heksagonal atau berbentuk bintang .Terbuat dari material berkualitas Kuat dan awet.Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2
  11. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  12. TEKIRO Torx Key Long Set (Kunci L Bintang)
    Mulai

    Rp229.900

    TEKIRO Torx Key Long Set (Kunci L Bintang)
    Deskripsi:
    TEKIRO SET KUNCI L TORX TANPA LUBANG 9 PCS /KUNCI L BINTANG SETUkuran :T10 - T5010, 15, 20, 25, 30, 35, 40, 45, 50Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2
    atribut:
    • Size: T10 - T50
    • Material: S2
  13. JTC Hose Remover
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    JTC Hose Remover
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. FACOM Combination Pliers (Tang Jepit Kombinasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp729.900

  15. monotaro Clip Pliers Bent Type
    Mulai

    Rp219.900

    monotaro Clip Pliers Bent Type
    Deskripsi:
    It is possible to use trim clips for interior as well as exterior clips of tire houses. It is used for exterior clips and interior trim clips
    atribut:
    • Overall Length (mm): 180
  16. TEKIRO Lineman's Pliers (Tang Jepit)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp41.900

    TEKIRO Lineman's Pliers (Tang Jepit)
    Deskripsi:
    TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
  17. HEYCO Door Trim Panel Remover
    Mulai

    Rp869.900

    HEYCO Door Trim Panel Remover
    Deskripsi:
    Z = galvanizedfor removing clipped doortrimpanels
    atribut:
    • Dimension L (mm): 280
  18. RHINO Mesin Las Inverter MIG
    Mulai

    Rp7.899.900

    RHINO Mesin Las Inverter MIG
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Frequency (Hz): 50/60
    • Insulation class: F
    • Protection Class: IP21
    • Duty Cycle (%): 60
    • Power Factor : 0.93
  19. Matlock O-Clips Zinc Plated
    Mulai

    Rp509.900

    Matlock O-Clips Zinc Plated
    atribut:
    • Material: Mild Steel
    • Fastening Method: Pinch
    • Type: O-Clips
    • Surface Treatment: Zinc Plated
    • Standards Met: DIN 2393
Daftar Harga tools remover Terbaru October 2026
JTC Hose Remover Pliers (Tang Jepit Lancip Otomotif)Rp279.900
JTC Door Upholstery RemoverRp73.900
BAER Inserting ToolsRp239.900
JTC Brake Spring Tool (Perkakas Rem)Rp149.900
BONDHUS Screwdriver Nail Iron Comfort Grip (Obeng)Rp189.900
monotaro Hose remover pullerRp189.900
Matlock O-Clip & Pincer KitRp2.399.900
KYOTO TOOL (KTC) Hose Clip PlierRp649.900
JTC Radio Remover ToolRp119.900
Kennedy Trim Pin Remover O/ARp169.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)